Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 31-S-2F-25
- Zoro # G924970745
product price:Â
$
2.39
/pk of 25, $0.10/ea
Sold in multiples of 4Â pks for
$9.56
Key Features
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Material
Stainless Steel
Drive Size
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-2F-25
- Zoro #
- G924970745
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Drive Type
- Socket
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/64 in
- Fastener Length
- 1/4 in
- Head Diameter
- 0.14 in
- Head Height
- 0.086 in
- Thread Size
- #2-64
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #2-64, Fastener Length 1/4 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.