Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 37-S-10C-100
- Zoro # G424961014
product price:Â
$
28.29
/pk of 25, $1.13/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Type
Socket Head Cap Screw
Head Diameter
0.312 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37-S-10C-100
- Zoro #
- G424961014
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Fastener Length
- 1 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
Details
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.