Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 37-S-10C-75
- Zoro # G124942160
product price:Â
$
15.29
/pk of 25, $0.61/ea
Key Features
Material
Stainless Steel
Type
Socket Head Cap Screw
Thread Size
#10-24
Head Type
Low-Profile Standard
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-10C-75
- Zoro #
- G124942160
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Fastener Length
- 3/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.