Stainless Steel SHCS, PK25
- Mfr # 37-S-10F-100
- Zoro # G424942570
product price:Â
$
25.15
/pk of 25, $1.01/ea
Key Features
Thread Style
Fully Threaded
Drive Type
Socket
Head Texture
Smooth
Head Diameter
0.312 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-10F-100
- Zoro #
- G424942570
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Fine
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 1 in
- Drive Size
- 5/32 in
- Thread Size
- #10-32
- Head Height
- 0.19 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.