Stainless Steel SHCS, PK25
- Mfr # 37-S-8C-75
- Zoro # G124946014
product price:Â
$
17.89
/pk of 25, $0.72/ea
Key Features
Thread Size
#8-32
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Head Texture
Smooth
Head Diameter
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-8C-75
- Zoro #
- G124946014
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
- Fastener Length
- 3/4 in
- Head Height
- 0.164 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.