Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 1-MS-20-40
- Zoro # G124970507
product price:Â
$
22.59
/pk of 5, $4.52/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Head Height
20 mm
Head Diameter
30 mm
Fastener Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-20-40
- Zoro #
- G124970507
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Metric
Dimensions
- Head Height
- 20 mm
- Head Diameter
- 30 mm
- Fastener Length
- 40 mm
- Drive Size
- 17 mm
- Thread Size
- M20x2.50
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Thread Size M20x2.50, Fastener Length 40 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.