Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 1-MS-20-50
- Zoro # G924970851
product price:Â
$
24.19
/pk of 5, $4.84/ea
Key Features
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
30 mm
Thread Style
Fully Threaded
Drive Size
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-20-50
- Zoro #
- G924970851
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 30 mm
- Drive Size
- 17 mm
- Thread Size
- M20x2.50
- Head Height
- 20 mm
- Fastener Length
- 50 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Thread Size M20x2.50, Fastener Length 50 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.