Stainless Steel SHCS, PK5
- Mfr # 1-S-62C-325
- Zoro # G924971452
product price:Â
$
15.69
/pk of 5, $3.14/ea
Key Features
Material
Stainless Steel
Drive Size
1/2 in
Head Diameter
0.938 in
System of Measurement
Inch
Fastener Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-62C-325
- Zoro #
- G924971452
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Head Texture
- Smooth
- Special Features
- Threadlocking
Dimensions
- Drive Size
- 1/2 in
- Head Diameter
- 0.938 in
- Fastener Length
- 3 1/4 in
- Thread Size
- 5/8"-11
- Head Height
- 0.625 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-11, Fastener Length 3 1/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.