Stainless Steel SHCS, PK5
- Mfr # 2-MS-14-50
- Zoro # G224971800
product price:Â
$
18.59
/pk of 5, $3.72/ea
Key Features
Thread Style
Fully Threaded
Thread Type
Coarse
Drive Size
12 mm
Drive Type
Socket
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-14-50
- Zoro #
- G224971800
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Drive Size
- 12 mm
- Head Diameter
- 21 mm
- Head Height
- 14 mm
- Fastener Length
- 50 mm
- Thread Size
- M14x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Thread Size M14x2.00, Fastener Length 50 mm, Head Height 14 mm, Head Diameter 21 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.