Stainless Steel SHCS, PK5
- Mfr # 2-MS-14-70
- Zoro # G124970743
product price:Â
$
23.15
/pk of 5, $4.63/ea
Key Features
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Head Texture
Smooth
Thread Size
M14x2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-14-70
- Zoro #
- G124970743
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
Dimensions
- Thread Size
- M14x2.00
- Drive Size
- 12 mm
- Fastener Length
- 70 mm
- Head Diameter
- 21 mm
- Head Height
- 14 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Thread Size M14x2.00, Fastener Length 70 mm, Head Height 14 mm, Head Diameter 21 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.