Stainless Steel SHCS, PK5
- Mfr # 2-MS-16-45
- Zoro # G424971396
product price:Â
$
22.39
/pk of 5, $4.48/ea
Key Features
Head Height
16 mm
Head Texture
Smooth
Special Features
Threadlocking
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-16-45
- Zoro #
- G424971396
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Drive Type
- Socket
Dimensions
- Head Height
- 16 mm
- Fastener Length
- 45 mm
- Drive Size
- 14 mm
- Head Diameter
- 24 mm
- Thread Size
- M16x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 45 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.