Stainless Steel SHCS, PK5
- Mfr # 2-S-50C-400
- Zoro # G624946910
product price:Â
$
17.15
/pk of 5, $3.43/ea
Key Features
Head Diameter
0.75 in
Type
Socket Head Cap Screw
Head Height
0.5 in
Head Texture
Smooth
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-S-50C-400
- Zoro #
- G624946910
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Fastener Length
- 4 in
- Thread Size
- 1/2"-13
Details
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.