Stainless Steel SHCS, PK5
- Mfr # 2-S-62C-175
- Zoro # G924956107
product price:Â
$
15.79
/pk of 5, $3.16/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Thread Style
Fully Threaded
Head Diameter
0.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-62C-175
- Zoro #
- G924956107
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Dimensions
- Head Diameter
- 0.938 in
- Thread Size
- 5/8"-11
- Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Fastener Length
- 1 3/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-11, Fastener Length 1 3/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.