Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 31-S-31C-1200
- Zoro # G124971863
product price:Â
$
36.79
/pk of 5, $7.36/ea
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-31C-1200
- Zoro #
- G124971863
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
Dimensions
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
- Head Diameter
- 0.469 in
- Fastener Length
- 12 in
- Thread Size
- 5/16"-18
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 12 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.