Stainless Steel SHCS, PK5
- Mfr # 31-S-31C-700
- Zoro # G424970467
product price:Â
$
33.15
/pk of 5, $6.63/ea
Key Features
Head Height
0.312 in
Fastener Length
7 in
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-31C-700
- Zoro #
- G424970467
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Fastener Length
- 7 in
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 7 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.