Stainless Steel SHCS, PK5
- Mfr # 31-S-37C-475
- Zoro # G424972263
product price:Â
$
10.59
/pk of 5, $2.12/ea
Key Features
Drive Size
5/16 in
Head Texture
Smooth
Head Diameter
0.562 in
Fastener Length
4 3/4 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-S-37C-475
- Zoro #
- G424972263
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Fastener Length
- 4 3/4 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
Details
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Drive Type
- Socket
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 4 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.