Stainless Steel SHCS, PK5
- Mfr # 31-S-37C-575
- Zoro # G924971254
product price:Â
$
12.39
/pk of 5, $2.48/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
5 3/4 in
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-37C-575
- Zoro #
- G924971254
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Type
- Coarse
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
Dimensions
- Fastener Length
- 5 3/4 in
- Thread Size
- 3/8"-16
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Head Height
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 5 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.