Stainless Steel SHCS, PK5
- Mfr # 31-S-43C-500
- Zoro # G424971082
product price:Â
$
13.39
/pk of 5, $2.68/ea
Key Features
Thread Size
7/16"-14
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Special Features
Threadlocking
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-43C-500
- Zoro #
- G424971082
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 5 in
- Head Height
- 0.438 in
- Head Diameter
- 0.656 in
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 5 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.