Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 31-S-43C-600
- Zoro # G424971358
product price:Â
$
16.15
/pk of 5, $3.23/ea
Key Features
Thread Type
Coarse
System of Measurement
Inch
Thread Size
7/16"-14
Resistance Properties
Corrosion-Resistant
Head Height
0.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-43C-600
- Zoro #
- G424971358
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Drive Type
- Socket
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 7/16"-14
- Head Height
- 0.438 in
- Head Diameter
- 0.656 in
- Drive Size
- 3/8 in
- Fastener Length
- 6 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 6 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.