Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 32-S-25C-550
- Zoro # G224951727
product price:Â
$
32.99
/pk of 5, $6.60/ea
Key Features
Drive Size
3/16 in
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Thread Size
1/4"-20
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-25C-550
- Zoro #
- G224951727
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Texture
- Smooth
- Drive Type
- Socket
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Fastener Length
- 5 1/2 in
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 5 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.