Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 32-S-25F-200
- Zoro # G124951056
product price:Â
$
14.69
/pk of 5, $2.94/ea
Key Features
Resistance Properties
Corrosion-Resistant
Head Diameter
0.375 in
Head Type
Low-Profile Standard
Material
Stainless Steel
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-25F-200
- Zoro #
- G124951056
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Drive Type
- Socket
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Fastener Length
- 2 in
- Thread Size
- 1/4"-28
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.