Stainless Steel SHCS, PK5
- Mfr # 32-S-31C-450
- Zoro # G224947737
product price:Â
$
19.29
/pk of 5, $3.86/ea
Key Features
Thread Size
5/16"-18
Type
Socket Head Cap Screw
Drive Type
Socket
Head Diameter
0.469 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-31C-450
- Zoro #
- G224947737
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Fastener Length
- 4 1/2 in
- Drive Size
- 1/4 in
- Head Height
- 0.312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.