Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 32-S-37C-550
- Zoro # G424950773
product price:Â
$
16.59
/pk of 5, $3.32/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Head Height
0.375 in
Head Texture
Smooth
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-37C-550
- Zoro #
- G424950773
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.375 in
- Fastener Length
- 5 1/2 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Drive Size
- 5/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 5 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.