Stainless Steel SHCS, PK5
- Mfr # 32-S-43C-275
- Zoro # G424957482
product price:Â
$
27.59
/pk of 5, $5.52/ea
Key Features
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Head Height
0.438 in
Thread Size
7/16"-14
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-43C-275
- Zoro #
- G424957482
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.438 in
- Thread Size
- 7/16"-14
- Drive Size
- 3/8 in
- Fastener Length
- 2 3/4 in
- Head Diameter
- 0.656 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 2 3/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.