Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 32-SF-50C-250
- Zoro # G124947721
product price:Â
$
28.39
/pk of 5, $5.68/ea
Key Features
Fastener Length
2 1/2 in
Type
Socket Head Cap Screw
Head Texture
Smooth
Head Type
Low-Profile Standard
Head Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SF-50C-250
- Zoro #
- G124947721
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Fastener Length
- 2 1/2 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.