Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 37-S-31C-250
- Zoro # G924959092
product price:Â
$
22.15
/pk of 5, $4.43/ea
Key Features
Drive Type
Socket
Thread Size
5/16"-18
Type
Socket Head Cap Screw
Special Features
Threadlocking
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-31C-250
- Zoro #
- G924959092
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
- Head Height
- 0.312 in
- Fastener Length
- 2 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.