Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-2.5-3
- Zoro # G424959066
product price:Â
$
4.99
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Size
M2.5x0.45
Drive Size
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-2.5-3
- Zoro #
- G424959066
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2.5x0.45
- Drive Size
- 2 mm
- Head Diameter
- 4.5 mm
- Head Height
- 2.5 mm
- Fastener Length
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M2.5x0.45, Fastener Length 3 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.