Stainless Steel SHCS, PK50
- Mfr # 1-MS-3-40
- Zoro # G124971733
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Head Height
3 mm
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-3-40
- Zoro #
- G124971733
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
Dimensions
- Head Height
- 3 mm
- Fastener Length
- 40 mm
- Thread Size
- M3x0.50
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 40 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.