Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-4-12
- Zoro # G024971420
product price:Â
$
5.99
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Thread Style
Fully Threaded
Head Diameter
7 mm
Drive Size
3 mm
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-4-12
- Zoro #
- G024971420
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Drive Type
- Socket
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Dimensions
- Head Diameter
- 7 mm
- Drive Size
- 3 mm
- Head Height
- 4 mm
- Fastener Length
- 12 mm
- Thread Size
- M4x0.70
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 12 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.