Stainless Steel SHCS, PK50
- Mfr # 1-MS-4-15
- Zoro # G924972046
product price:Â
$
15.29
/pk of 50, $0.31/ea
Key Features
Head Height
4 mm
Type
Socket Head Cap Screw
Thread Type
Coarse
Thread Size
M4x0.70
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-4-15
- Zoro #
- G924972046
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
Dimensions
- Head Height
- 4 mm
- Thread Size
- M4x0.70
- Drive Size
- 3 mm
- Fastener Length
- 15 mm
- Head Diameter
- 7 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 15 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.