Stainless Steel SHCS, PK50
- Mfr # 1-MS-5-35
- Zoro # G624971660
product price:Â
$
11.69
/pk of 50, $0.23/ea
Key Features
Head Texture
Smooth
Thread Type
Coarse
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-5-35
- Zoro #
- G624971660
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5 mm
- Thread Size
- M5x0.80
- Fastener Length
- 35 mm
- Drive Size
- 4 mm
- Head Diameter
- 8.5 mm
Details
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Material
- Stainless Steel
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.