Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-6-12
- Zoro # G424970771
product price:Â
$
7.19
/pk of 50, $0.14/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Head Diameter
10 mm
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Drive Size
5 mm
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-6-12
- Zoro #
- G424970771
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 10 mm
- Drive Size
- 5 mm
- Thread Size
- M6x1.00
- Fastener Length
- 12 mm
- Head Height
- 6 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.