Stainless Steel SHCS, PK50
- Mfr # 1-MS-6-15
- Zoro # G924972138
product price:Â
$
13.59
/pk of 50, $0.27/ea
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Drive Size
5 mm
Material
Stainless Steel
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-6-15
- Zoro #
- G924972138
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Drive Size
- 5 mm
- Thread Size
- M6x1.00
- Head Height
- 6 mm
- Head Diameter
- 10 mm
- Fastener Length
- 15 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 15 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.