Stainless Steel SHCS, PK50
- Mfr # 1-MS-6-22
- Zoro # G224971954
product price:Â
$
9.79
/pk of 50, $0.20/ea
Key Features
Thread Type
Coarse
Drive Size
5 mm
System of Measurement
Metric
Fastener Length
22 mm
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MS-6-22
- Zoro #
- G224971954
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5 mm
- Fastener Length
- 22 mm
- Head Diameter
- 10 mm
- Head Height
- 6 mm
- Thread Size
- M6x1.00
Details
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 22 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.