Stainless Steel SHCS, PK50
- Mfr # 1-MS-6-8
- Zoro # G024971475
product price:Â
$
8.59
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$17.18
Key Features
Drive Size
5 mm
Head Height
6 mm
Thread Type
Coarse
Head Diameter
10 mm
Thread Size
M6x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-6-8
- Zoro #
- G024971475
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
- Fastener Length
- 8 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 8 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.