Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-06
- Zoro # G924954516
product price:Â
$
8.39
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Fastener Length
1/16 in
Thread Type
Coarse
Special Features
Threadlocking
Head Height
0.06 in
Drive Size
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-0C-06
- Zoro #
- G924954516
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1/16 in
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Thread Size
- #0-80
- Head Diameter
- 0.096 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 1/16 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.