Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-25
- Zoro # G724953276
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Head Type
Low-Profile Standard
Head Height
0.06 in
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-S-0C-25
- Zoro #
- G724953276
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.06 in
- Head Diameter
- 0.096 in
- Fastener Length
- 1/4 in
- Thread Size
- #0-80
- Drive Size
- 0.050 in
Details
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material
- Stainless Steel
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 1/4 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.