Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-50
- Zoro # G024957707
product price:Â
$
7.49
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$14.98
Key Features
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Head Diameter
0.096 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-0C-50
- Zoro #
- G024957707
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.096 in
- Fastener Length
- 1/2 in
- Drive Size
- 0.050 in
- Head Height
- 0.06 in
- Thread Size
- #0-80
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 1/2 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.