Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-56
- Zoro # G124953685
product price:Â
$
19.89
/pk of 50, $0.40/ea
Key Features
Fastener Length
9/16 in
Material
Stainless Steel
Thread Type
Coarse
Type
Socket Head Cap Screw
Head Height
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-0C-56
- Zoro #
- G124953685
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 9/16 in
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Head Diameter
- 0.096 in
- Thread Size
- #0-80
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 9/16 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.