Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-12C-100
- Zoro # G224958153
product price:Â
$
7.99
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
1 in
Thread Size
#12-24
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-12C-100
- Zoro #
- G224958153
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Head Texture
- Smooth
Dimensions
- Fastener Length
- 1 in
- Thread Size
- #12-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size #12-24, Fastener Length 1 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.