Stainless Steel SHCS, PK50
- Mfr # 1-S-1F-18
- Zoro # G924942506
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Head Diameter
0.118 in
Drive Size
1/16 in
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Head Height
0.073 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-1F-18
- Zoro #
- G924942506
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Type
- Fine
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.118 in
- Drive Size
- 1/16 in
- Head Height
- 0.073 in
- Thread Size
- #1-72
- Fastener Length
- 3/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #1-72, Fastener Length 3/16 in, Head Height 0.073 in, Head Diameter 0.118 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.