Stainless Steel SHCS, PK50
- Mfr # 1-S-1F-37
- Zoro # G024960752
product price:Â
$
12.15
/pk of 50, $0.24/ea
Key Features
Head Diameter
0.118 in
Thread Type
Fine
Type
Socket Head Cap Screw
Drive Type
Socket
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-1F-37
- Zoro #
- G024960752
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.118 in
- Thread Size
- #1-72
- Fastener Length
- 3/8 in
- Head Height
- 0.073 in
- Drive Size
- 1/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #1-72, Fastener Length 3/8 in, Head Height 0.073 in, Head Diameter 0.118 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.