Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-25F-56
- Zoro # G224952090
product price:Â
$
14.15
/pk of 50, $0.28/ea
Key Features
Material
Stainless Steel
Special Features
Threadlocking
Head Texture
Smooth
System of Measurement
Inch
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25F-56
- Zoro #
- G224952090
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Texture
- Smooth
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 9/16 in
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 9/16 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.