Stainless Steel SHCS, PK50
- Mfr # 1-S-2C-09
- Zoro # G224955138
product price:Â
$
8.79
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.58
Key Features
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Head Texture
Smooth
Fastener Length
3/32 in
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-2C-09
- Zoro #
- G224955138
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Fastener Length
- 3/32 in
- Thread Size
- #2-56
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size #2-56, Fastener Length 3/32 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.