Stainless Steel SHCS, PK50
- Mfr # 1-S-3C-50
- Zoro # G924952963
product price:Â
$
8.39
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Head Diameter
0.161 in
Head Type
Low-Profile Standard
Thread Size
#3-48
Drive Size
5/64 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-3C-50
- Zoro #
- G924952963
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.161 in
- Thread Size
- #3-48
- Drive Size
- 5/64 in
- Fastener Length
- 1/2 in
- Head Height
- 0.099 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #3-48, Fastener Length 1/2 in, Head Height 0.099 in, Head Diameter 0.161 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.