Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-3C-87
- Zoro # G224961122
product price:Â
$
8.99
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Type
Socket Head Cap Screw
Head Diameter
0.161 in
Drive Size
5/64 in
Drive Type
Socket
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-3C-87
- Zoro #
- G224961122
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.161 in
- Drive Size
- 5/64 in
- Thread Size
- #3-48
- Head Height
- 0.099 in
- Fastener Length
- 7/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #3-48, Fastener Length 7/8 in, Head Height 0.099 in, Head Diameter 0.161 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.