Stainless Steel SHCS, PK50
- Mfr # 1-S-5C-37
- Zoro # G424957376
product price:Â
$
2.69
/pk of 50, $0.05/ea
Sold in multiples of 4Â pks for
$10.76
Key Features
Drive Type
Socket
Special Features
Threadlocking
Head Height
0.125 in
Thread Size
#5-40
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-5C-37
- Zoro #
- G424957376
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Head Texture
- Smooth
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.125 in
- Thread Size
- #5-40
- Drive Size
- 3/32 in
- Head Diameter
- 0.205 in
- Fastener Length
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-40, Fastener Length 3/8 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.