Stainless Steel SHCS, PK50
- Mfr # 1-S-5C-87
- Zoro # G224951666
product price:Â
$
3.49
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Material
Stainless Steel
Drive Type
Socket
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.205 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-5C-87
- Zoro #
- G224951666
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
Dimensions
- Head Diameter
- 0.205 in
- Thread Size
- #5-40
- Fastener Length
- 7/8 in
- Head Height
- 0.125 in
- Drive Size
- 3/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #5-40, Fastener Length 7/8 in, Head Height 0.125 in, Head Diameter 0.205 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.