Stainless Steel SHCS, PK50
- Mfr # 2-MS-1.6-3
- Zoro # G924944951
product price:Â
$
4.99
/pk of 50, $0.10/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Head Texture
Smooth
Material
Stainless Steel
Thread Type
Coarse
Drive Type
Socket
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-1.6-3
- Zoro #
- G924944951
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Type
- Coarse
- Drive Type
- Socket
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M1.6x0.35
- Fastener Length
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Material Stainless Steel, Thread Size M1.6x0.35, Fastener Length 3 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.