Stainless Steel SHCS, PK50
- Mfr # 2-MS-2-16
- Zoro # G424971464
product price:Â
$
4.49
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$13.47
Key Features
System of Measurement
Metric
Head Texture
Smooth
Material
Stainless Steel
Type
Socket Head Cap Screw
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-2-16
- Zoro #
- G424971464
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Head Texture
- Smooth
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 2 mm
- Fastener Length
- 16 mm
- Head Diameter
- 3.8 mm
- Thread Size
- M2x0.40
- Drive Size
- 1.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Thread Size M2x0.40, Fastener Length 16 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.